Menu Search
Modular Industrial Contact Blocks Contact Block, 49.5 mm L x 10.0 mm W, 1-NC, Gold Plated Contact, Screw Terminal, Floor Mounting
SIEMENS #3SB34200CA

Contact Block, 49.5 mm L x 10.0 mm W, 1-NC, Gold Plated Contact, Screw Terminal, Floor Mounting

SKU # 04089281576 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Contact Block
Size: 22mm
Contacts: 1-NC
Contact Material: Gold
Terminal Connection: Screw
Mounting: Floor Mount

Modular Industrial Contact Blocks: Type - Contact Block; Size - 22.0 mm; Contacts - 1-NC; Contact Material - Gold; Terminal Connection - Screw; Mounting - Floor Mount; Additional Information - Operating Temperature: -25 to 70 Deg C; Manufacturer Series - 3SB3

Additional Info: Operating Temperature: -25 to 70 Deg C