Menu Search
Modular Industrial Contact Blocks Contact Block, 49.0 mm L x 10.0 mm W, Screw Terminal, Floor Mounting
SIEMENS #3SB3420-1PC

Contact Block, 49.0 mm L x 10.0 mm W, Screw Terminal, Floor Mounting

SKU # 75455484157 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Contact Block
Size: 22mm
Terminal Connection: Screw
Mounting: Floor Mount

Additional Info: Operating Temperature: -25 to 70 Deg C, Color: Green, With Integrated LED 24V AC/DC Lamp Holder