SIEMENS #3SB3420-1PA

Contact Block, 49.0 mm L x 10.0 mm W, Screw Terminal, Floor Mounting

SKU: 75455484155
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Contact Block
Size: 22mm
Terminal Connection: Screw
Mounting: Floor Mount
Manufacturer Series: 3SB3
Description
Modular Industrial Contact Blocks: Type - Contact Block; Size - 22.0 mm; Terminal Connection - Screw; Mounting - Floor Mount; Additional Information - Operating Temperature: -25 to 70 Deg C, Color: Yellow, With Integrated LED 24V AC/DC Lamp Holder; Manufacturer Series - 3SB3
Additional Info: Operating Temperature: -25 to 70 Deg C, Color: Yellow, With Integrated LED 24V AC/DC Lamp Holder