Menu Search
Modular Industrial Contact Blocks Contact Block, 36.0mm L x 10.0 mm W, Screw Terminal, Front Mounting
SIEMENS #3SB3400-1RA

Contact Block, 36.0mm L x 10.0 mm W, Screw Terminal, Front Mounting

SKU # 75455473254 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Contact Block
Size: 22mm
Terminal Connection: Screw
Mounting: Front Mount

Additional Info: Operating Temperature: -25 to 70 Deg C, Color: Yellow, With Integrated LED 230V AC Lamp Holder