Menu Search
Modular Industrial Contact Blocks Block, Contact, Pushbutton, 1NC

SCHMERSAL #EF220.1

Block, Contact, Pushbutton, 1NC

SKU #78862911429
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Contact Block
Size: LxWxD: 46 x 10 x 60mm
Contacts: 1-NC
Contact Material: Silver
Block Material: Thermoplastic
Terminal Connection: Screw

Modular Industrial Contact Blocks: Type - Contact Block; Size - 46x10x60 mm(LxWxD); Contacts - 1-NC; Contact Material - Silver; Block Material - Thermoplastic; Terminal Connection - Screw