Menu Search

GENERAL ELECTRIC #CR2940U203

Standard Block Contact Block 2-NO 2-NC

SKU: 78316633884
Manufacturer Series: CR2940
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Block
Size: 30.5mm
Contacts: 2-NO 2-NC
Description
Modular Industrial Contact Blocks: Type - Standard Block; Size - 30.5 mm; Contacts - 2-NO 2-NC; Additional Information - Heavy Duty Oiltight; Manufacturer Series - CR2940
Additional Info: Heavy Duty Oiltight