Menu Search
Modular Industrial Contact Blocks Contact Block, 22.5 mm, 1-N.O. 1-N.C., Silver Contact, Screw Terminal

GENERAL ELECTRIC #P9B11VN

Contact Block, 22.5 mm, 1-N.O. 1-N.C., Silver Contact, Screw Terminal

SKU #01701887000
Manufacturer Series: C-2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Block
Size: 22.5mm
Contacts: 1-NO 1-NC
Contact Material: Silver
Terminal Connection: Screw