Menu Search
GENERAL ELECTRIC #P9B01VN

Contact Block, 22.5 mm, 1-N.C., Silver Contact, Screw Terminal

SKU # 01701887001 Manufacturer Series: C-2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Block
Size: 22.5mm
Contacts: 1-NC
Contact Material: Silver
Terminal Connection: Screw