EATON #10250T58

Standard Contact Block Contact Block 1-NO, 1-NC Early Close

SKU: 78211322545
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard Contact Block
Size: 30.5mm
Contacts: 1-NO, 1-NC Early Close
Contact Material: Silver
Block Material: Thermoplastic, Solid
Terminal Connection: Pressure
Mounting: Base Mount
Manufacturer Series: 10250T
Modular Industrial Contact Blocks: Type - Standard Contact Block; Size - 30.5 mm; Contacts - 1-NO, 1-NC Early Close; Contact Material - Silver; Block Material - Thermoplastic, Solid; Terminal Connection - Pressure; Mounting - Base Mount; Manufacturer Series - 10250T