EATON #E22B20

Standard Contact Block 2-NO

SKU: 78211369949
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Block
Size: 22.5mm
Contacts: 2-NO
Manufacturer Series: E22
Description
Contact Blocks: Block Type - Standard; Size - 22.5 mm; Contacts - 2-NO; Manufacturer Series - E22