EATON #10250T54

Standard Contact Block 1-NO

SKU: 78211320351
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Block
Size: 30.5mm
Contacts: 1-NO
Contact Material: Silver
Block Material: Thermoplastic, Solid
Terminal Connection: Pressure
Mounting: Base Mount
Manufacturer Series: 10250T
Description
Contact Blocks: Block Type - Standard; Size - 30.5 mm; Contacts - 1-NO; Contact Material - Silver; Block Material - Thermoplastic, Solid; Terminal Connection - Pressure; Mounting - Base Mount; Manufacturer Series - 10250T