Menu Search
EATON #10250T2P

Standard Block Contact Block 2-NO

SKU # 78211412137 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Block
Size: 30.5mm
Contacts: 2-NO
Contact Material: Silver
Block Material: Thermoplastic, Solid
Terminal Connection: Pressure, Fingerproof
Mounting: Stack 6 Max