Menu Search
EATON #10250T53P

Standard Block Contact Block 1-NO

SKU # 78211412146 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Block
Size: 30.5mm
Contacts: 1-NO
Contact Material: Silver
Block Material: Thermoplastic, Solid
Terminal Connection: Pressure, Fingerproof
Mounting: Stack 6 Max