EATON #10250T42E

Logic Level Block Contact Block 2-NO

SKU: 78211350429
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Logic Level Block
Size: 30.5mm
Contacts: 2-NO
Contact Material: Palladium
Block Material: Thermoplastic, Solid
Terminal Connection: Spade
Mounting: Stack 6 Max
Manufacturer Series: 10250T
Description
Modular Industrial Contact Blocks: Type - Logic Level Block; Size - 30.5 mm; Contacts - 2-NO; Contact Material - Palladium; Block Material - Thermoplastic, Solid; Terminal Connection - Spade; Mounting - Stack 6 Max; Additional Information - 12 Circuits, NEMA A600/P600, Contact Rating: 0.5A at 120V, Color: Gray; Manufacturer Series - 10250T
Additional Info: 12 Circuits, NEMA A600/P600, Contact Rating: 0.5A at 120V, Color: Gray