EATON #10250T56

Contact Block Contact Block 1LONC 1ECNO

SKU: 78211322543
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Contact Block
Size: 30.5mm
Contacts: 1LONC 1ECNO
Mounting: Base Mount
Manufacturer Series: 10250T
Modular Industrial Contact Blocks: Type - Contact Block; Size - 30.5 mm; Contacts - 1LONC 1ECNO ; Mounting - Base Mount; Additional Information - Heavy Duty; Manufacturer Series - 10250T
Additional Info: Heavy Duty