Menu Search

EATON #M22-CKC10

Contact Block Contact Block 1-NO

SKU: 78465125671
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Contact Block
Size: 22.5mm
Contacts: 1-NO
Terminal Connection: Spring Cage
Description
Modular Industrial Contact Blocks: Type - Contact Block; Size - 22.5 mm; Contacts - 1-NO; Terminal Connection - Spring Cage; Manufacturer Series - M22