Menu Search
Modular Industrial Contact Blocks Contact Block Contact Block 1-NO
EATON #HT8E

Contact Block Contact Block 1-NO

SKU # 78211355663 Manufacturer Series: HT800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contact Block
Size: 30.5mm
Contacts: 1-NO
Contact Material: Gold Plated
Terminal Connection: Saddle Clamp
Mounting: Stack Mount

Modular Industrial Contact Blocks: Type - Contact Block; Size - 30.5 mm; Contacts - 1-NO; Contact Material - Gold Plated; Terminal Connection - Saddle Clamp; Mounting - Stack Mount; Additional Information - Operating Temperature: -12 to 60 deg C, Watertight/Oiltight; Manufacturer Series - HT800

Additional Info: Operating Temperature: -12 to 60 deg C, Watertight/Oiltight