EATON #10250T59

Block, Contact, Standard, Spade Terminal, 1NC

SKU: 78211334751
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Block
Size: 30.5mm
Contacts: 1-NC
Contact Material: Silver
Block Material: Thermoplastic, Solid
Terminal Connection: Spade
Mounting: Stack 6 Max
Description
Modular Industrial Contact Blocks: Type - Standard Block; Size - 30.5 mm; Contacts - 1-NC; Contact Material - Silver; Block Material - Thermoplastic, Solid; Terminal Connection - Spade; Mounting - Stack 6 Max; Manufacturer Series - 10250T