Menu Search
EATON #10250T59E

Block, Contact, Spade Terminal, 1NC

SKU # 78211340722 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Logic Level Block
Size: 30.5mm
Contacts: 1-NC
Contact Material: Palladium
Block Material: Thermoplastic, Solid
Terminal Connection: Spade
Mounting: Stack 6 Max

Additional Info: NEMA A600/P600, Contact Rating: 0.5A at 120V, Color: Gray