Menu Search

EATON #E22B1YFM

Block, Contact, Silver Contact, 1NC

SKU #78211394211
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Contact Block
Size: 22.5mm
Contacts: 1-NC
Contact Material: Silver
Block Material: Glass Filled Nylon

Modular Industrial Contact Blocks: Type - Contact Block; Size - 22.5 mm; Contacts - 1-NC; Contact Material - Silver; Block Material - Glass Filled Nylon; Additional Information - Heavy-Duty Watertight/Oiltight, NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 IEC IP65; Manufacturer Series - E22

Additional Info: Heavy-Duty Watertight/Oiltight, NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 IEC IP65