EATON #E22CB1M

Block, Contact, Quick Connect Terminal

SKU: 78211607240
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Block
Size: 22.5mm
Contacts: 1-NC
Manufacturer Series: E22
Description
Modular Industrial Contact Blocks: Type - Standard Block; Size - 22.5 mm; Contacts - 1-NC; Additional Information - Specially marked contact blocks indicating compliance with IEC 60947-5-1 Annex K.; Manufacturer Series - E22
Additional Info: Specially marked contact blocks indicating compliance with IEC 60947-5-1 Annex K.