Menu Search
Modular Industrial Contact Blocks Standard Block Contact Block 1-NO 1-NC
EAO #704.910.5

Standard Block Contact Block 1-NO 1-NC

SKU # 78870292047 Manufacturer Series: 04 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Block
Size: 22.5mm
Contacts: 1-NO 1-NC
Contact Material: Silver
Terminal Connection: Screw

Additional Info: Rating: 10A@500VAC