Menu Search
C3 CONTROLS #CBNO

Standard Block Contact Block 1-NO

SKU # 78013995767 Manufacturer Series: Series 30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Block
Size: 30.5mm
Contacts: 1-NO
Contact Material: Silver
Terminal Connection: Pressure
Mounting: Stack 4 Max