Menu Search
Search
FLUKE #TP1

Test Probe, Cat III 1000V 10A, Contents: (2) Probes

SKU # 09596905769 Manufacturer Series: Slim-Reach
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Test Lead Insulated Probes
Contents: (2) Probes
Electrical Rating: Cat III, 1000V 10A

Modular Clips, Probes and Plugs: Type - Test Lead Insulated Probes; Contents - (2) Probes; Electrical Rating - Cat III, 1000V 10A; Additional Information - Style: Slim body with flat blade stainless probe tips; Manufacturer Series - Slim-Reach

Additional Info: Style: Slim body with flat blade stainless probe tips

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.