Menu Search
FLUKE #4892-2

Test Plug

SKU # 09596916914
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Plug
Contents: (2) Banana Plug, Red
Electrical Rating: 15A 33 Vrms/70V DC

Modular Clips, Probes and Plugs: Type - Test Plug; Contents - (2) Banana Plug, Red; Electrical Rating - 15A 33 Vrms/70 VDC; Additional Information - Operating Temperature: 122 deg C, Plug Body Material: Gold Plated Brass, Spring Material: Gold Plated Beryllium Copper, Insulation Material: Polypropylene, Set Screws: Zinc Plated Steel

Additional Info: Operating Temperature: 122 deg C, Plug Body Material: Gold Plated Brass, Spring Material: Gold Plated Beryllium Copper, Insulation Material: Polypropylene, Set Screws: Zinc Plated Steel