FLUKE #AC89

Insulation Piercing Test Clip, Cat III 1000V 5A, TL22/TL24, Contents: (2) Clips

SKU: 09596901228
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Test Lead Heavy Duty Insulation Piercing Style
Contents: (2) Clips
Electrical Rating: Cat III, 1000V 5A
Mating Test Leads: TL22, TL24
Description
Modular Clips, Probes and Plugs: Type - Test Lead Heavy Duty Insulation Piercing Style; Contents - (2) Clips; Electrical Rating - Cat III, 1000V 5A; Mating Test Leads - TL22, TL24; Additional Information - Single Probe, 30-14 awg
Additional Info: Single Probe, 30-14 awg