Menu Search
Search
FLUKE #HC120-II

Hook Clips 120B Series Series

SKU # 09596981276 Manufacturer Series: 120B Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Hook Clips
Contents: Set of two (2) clips

Maximum voltage: 600 V rms. CAT III per IEC 1010-2-031; Maximum wire size: 2.5mm; Contact material: Nickel-plated steel

Additional Info: Maximum voltage: 600 V rms. CAT III per IEC 1010-2-031; Maximum wire size: 2.5mm; Contact material: Nickel-plated steel

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.