Menu Search
Modular Clips, Probes and Plugs Banana Plug Splice, 5000V 15A, Contents: (1) Black Banana Plug

FLUKE #1829-0

Pomona Banana Plug Splice, 5000V 15A, Contents: (1) Black Banana Plug

SKU #09596918763
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Test Lead Plug
Contents: (1) Banana Plug, Black
Electrical Rating: 5000V 15A

Modular Clips, Probes and Plugs: Type - Test Lead Plug; Contents - (1) Banana Plug, Black; Electrical Rating - 5000V 15A; Additional Information - Contact Material: Nickel Plated Brass; Manufacturer Series - Pomona

Additional Info: Contact Material: Nickel Plated Brass