FLUKE #2944-2

Banana Plug, 5A at 30VAC/60VDC, Contents: (1) Red Miniature Stack-up Banana Plug

SKU: 09596918039
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Test Lead Plug
Contents: (1) Miniature Stack-up Banana Plug, Red
Electrical Rating: 5A at 30V AC / 60V DC
Manufacturer Series: Pomona
Description
Modular Clips, Probes and Plugs: Type - Test Lead Plug; Contents - (1) Miniature Stack-up Banana Plug, Red; Electrical Rating - 5A@30VAC/60VDC; Additional Information - Style: Cross hole for wire termination w/#3-56 slot screw, Vertical jack provision, Hands free Max test Voltage: 2500 Vrms; Manufacturer Series - Pomona
Additional Info: Style: Cross hole for wire termination w/#3-56 slot screw, Vertical jack provision, Hands free Max test Voltage: 2500 Vrms