Menu Search
Search
FLUKE #MDP-2

Pomona Banana Plug, 15A 33 Vrms/70VDC, Contents: (1) Red Stack-up Double Banana Plug

SKU # 09596920838
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Lead Plug
Contents: (2) Banana Plug, Red
Electrical Rating: 15A at 33V AC / 70V DC

Additional Info: Contact Material: Nickel Plated Beryllium Copper, Hands free Max test Voltage: 5000 VAC