You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
FLUKE #1581-8#

Banana Jack, 5A at 30 Vrms/60VDC, (1) Panel Mount Banana Jack, Gray

SKU # 09596918855
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Lead Jack
Contents: (1) Panel Mount Banana Jack, Gray
Electrical Rating: 5A at 30 Vrms/60V DC

Modular Clips, Probes and Plugs: Type - Test Lead Jack; Contents - (1) Panel Mount Banana Jack, Gray; Electrical Rating - 5A at 30 Vrms/60 VDC; Additional Information - Panel Mount, Operating Temperature: 115 deg C, Body: Nickel Plated Brass, Washer: Nickel Plated Steel, Hex Nut: Nickel Plated Brass, Insulators: Polycarbonate, Hands free Max test Voltage: 2500 WVDC

Additional Info: Panel Mount, Operating Temperature: 115 deg C, Body: Nickel Plated Brass, Washer: Nickel Plated Steel, Hex Nut: Nickel Plated Brass, Insulators: Polycarbonate, Hands free Max test Voltage: 2500 WVDC