You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #AC285-FTP

Alligator Clip and Adaptor, Cat IV 600V, Cat III 1000V 10A

SKU # 09596960644
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Test Lead Alligator Clip
Contents: (1) Clips, Adaptors
Electrical Rating: Cat IV 600V, Cat III 1000V 10A

Modular Clips, Probes and Plugs: Type - Test Lead Alligator Clip; Contents - (1) Clips, Adaptors; Electrical Rating - Cat IV 600V, Cat III 1000V 10A; Additional Information - Operating Temperature: -20 to 55 deg C (-4 to 131 deg F), Safety Standard: IEC61010-031:2002 +A1:2008

Additional Info: Operating Temperature: -20 to 55 deg C (-4 to 131 deg F), Safety Standard: IEC61010-031:2002 +A1:2008

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.