You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - WIREMOLD #CM2-U2KEYA

Module Adapter Insert Ivory Snap-In

SKU # 78677614312 Manufacturer Series: CM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: Keystone Jack
Module Position: Flush
Gangs: 1
Ports: 2
Color: Ivory