Menu Search
Search
COMMSCOPE #760154211

Module Adapter Insert Black

SKU # 72146069158 Manufacturer Series: M Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Module Adapter Insert
Module Types: M-Series Multimedia
Depth: 0.36 in. (9.14mm)
Color: Black
Package: 25

Faceplate Modular Adapter Inserts: Type - Module Adapter Insert; Module Types - M-Series Multimedia; Depth - 0.36 in. (9.14mm); Color - Black; Package - 25; Manufacturer Series - M-Series