Menu Search
AMERICAN TECHNOLOGY #AH-SWI-01-1

Switch, Rocker, 10A/14V (T)/3A/14V (L), 105 deg C

SKU # 78739392120 Manufacturer Series: @HomeSeries
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rocker Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maint)
Amps/​Vdc: 10A/14V (T), 3A/14V (L)
Terminals: Quick-Connect Tab .187"
Finish: White
Mounting Type: Snap-In, Floor
Dimensions: Nominal LxW: 0.58x0.31"(14.7x7.8mm)
Temperature Range: 221°F (105°C) Max

Mobile Home Switches: Type - Rocker Switch; Circuit Configuration - SPST; Circuit Operation - On-Off (maint); Amps/VDC - 10A/14V (T), 3A/14V (L); Terminals - Quick-Connect Tab .187"; Finish - White; Mounting Type - Snap-In, Floor; Dimensions - Nominal LxW: 0.58x0.31"(14.7x7.8mm); Temperature Range - 105 deg C max (221 deg F); Manufacturer Series - @HomeSeries