You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ZEPOLLA INNOVATIONS #1710

UtiliShelf® Hanger, UtiliShelf, 21 in.H, Holds 30 lb.

SKU # 43710198995
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Hanger Type: UtiliShelf® Hanger
Installation: Door Panels
Application: For Use with 1701 and 1706 UtiliShelf Utility Shelves
Material: PC/ABS

UtiliShelf® Hanger; Installation: Door Panels; Application: For Use with 1701 and 1706 UtiliShelf Utility Shelves; Material: PC/ABS; Manufacturer Series: UtiliShelf®

Additional Info: Hanger for UtiliShelf for use when magnets don't work such as aluminum or stainless steel door panels. Insert hooks into the channel on the opposite shelf and slide to the left and right. Height: 21 in. Weight capacity: 30 lb.