Menu Search
Search
NVENT CADDY #1150125FL

Loop Hanger, Pregalvanized Steel

SKU # 78285678768 Manufacturer Series: 115FL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Hanger Type: Standard Duty Felt Lined Split Ring Hanger
Application: The Suspension of Stationary Non-Insulated Copper Tubing Lines To Prevent Electrolysis
Material: Pre-Galvanized Steel
Size: 1-1/4 in. Pipe
Package Quantity: 100

Pipe hangers are used to support a sprinkler piping system from the building structure. Two or more listed components may be required to form a complete hanger. The specific components required depend upon the type of building construction and the pipe si

Warning – California Prop 65

Warning: This product can expose you to chemicals which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.