ERGODYNE #33104

Tie Hook, Large, Nylon 66, High Visible Orange, 22 lb, 19.7 in. Belt

SKU: 72047633104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Tie Hook
Application: Hose
Manufacturer Series: Squids
Description
This super-duty reusable tie hook is ideal for organizing and cinching hoses cords pipe and almost anything else during dozens of jobs including: construction carpentry maintenance plumbing and more. Unit features an adjustable sliding belt lock mechanism so it behaves just like a giant reusable zip-tie.
Additional Info: Size: Large, Material: Nylon 66, Color: High Visible Orange, Load Capacity: 22 lb, Belt Length: 19.7 in.