Menu Search
Mining Circuit Breakers Molded Case Circuit Breaker, Magnetic Interchangeable Trip

SIEMENS #MMKB800MC3LUN

Molded Case Circuit Breaker, Magnetic Interchangeable Trip

SKU #78364339821
Manufacturer Series: Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mining Service Molded Case Circuit Breaker
Trip Type: Magnetic Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Continuous Amps: 700A
Trip Range: 1250-2500 Magnetic
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 50 kA IR
kA IR 1000V AC: 25 kA IR
kA IR 250V DC: 30 kA IR
Terminals: Line and Load Lugs
Frame Type: MM Frame
Dimensions: WxHxD: 9.00 x 16.00 x 6.00 in. (229 x 406 x 152mm)