Menu Search
Mining Circuit Breakers Molded Case Circuit Breaker, 600V AC, 3P, 500A

SIEMENS #MM6B500TW

Molded Case Circuit Breaker, 600V AC, 3P, 500A

SKU #78364321880
Manufacturer Series: Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mining Service Molded Case Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 500A
Trip Range: 3000-6000A Magnetic
kA IR 480V AC: 50 kA IR
kA IR 600V AC: 25 kA IR
kA IR 250V DC: 30 kA IR
Frame Type: MM Frame
Dimensions: WxHxD: 9.00 x 16.00 x 6.00 in. (229 x 406 x 152mm)