Menu Search
Mining Circuit Breakers Molded Case Circuit Breaker, 600V AC, 3P, 400A

SIEMENS #LM6B400XCBW

Molded Case Circuit Breaker, 600V AC, 3P, 400A

SKU #78364324355
Manufacturer Series: Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mining Service Molded Case Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 400A
Trip Range: 200-2500A Magnetic
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 25 kA IR
kA IR 250V DC: 30 kA IR
Frame Type: LM Frame
Dimensions: WxHxD: 7.48 x 11.00 x 4.00 in. (190 x 279 x 102mm)