Menu Search
Mining Circuit Breakers Molded Case Circuit Breaker, 1000V AC, 3P, 400A

SIEMENS #LMKB400TWUN

Molded Case Circuit Breaker, 1000V AC, 3P, 400A

SKU #78364324182
Manufacturer Series: Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mining Service Molded Case Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Continuous Amps: 400A
Trip Range: 2000-4000A Magnetic
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 50 kA IR
kA IR 1000V AC: 14 kA IR
Frame Type: LM Frame
Dimensions: WxHxD: 7.48 x 11.00 x 4.00 in. (190 x 279 x 102mm)