Menu Search
Mining Circuit Breakers Circuit Breaker, Mining Service; 3P; 600V AC; 900A
SIEMENS #NM6B900TC3WUN

Circuit Breaker, Mining Service; 3P; 600V AC; 900A

SKU # 78364324466
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Mining Service Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 900A
Trip Range: 1250-2500A Magnetic
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 50 kA IR
kA IR 600V AC: 25 kA IR
kA IR 250V DC: 30 kA IR
Frame Type: NM 1200A
Dimensions: WxHxD: 5.5 x 11 x 4.2 in. (139.7 x 279.4 x 106.7mm)

SIE NM6B900TC3WUN BRKR MING NM 600V