Menu Search
Mining Circuit Breakers Circuit Breaker, Mining Service; 3P; 600V AC; 800A

SIEMENS #NM6B800EWUNAF

Circuit Breaker, Mining Service; 3P; 600V AC; 800A

SKU #78364355933
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mining Service Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 800A
Trip Range: 5000-10000A Magnetic
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 50 kA IR
kA IR 600V AC: 25 kA IR
kA IR 250V DC: 30 kA IR
Frame Type: NM 1200A
Dimensions: WxHxD: 9 x 16 x 6 in. (228.6 x 406.4 x 152.4mm)

SIE NM6B800EWUNAF BRKR MING NM 600V