Menu Search
Mining Circuit Breakers Circuit Breaker, Mining Service; 3P; 600V AC; 125A
SIEMENS #EM6B125TL

Circuit Breaker, Mining Service; 3P; 600V AC; 125A

SKU # 78364321843
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Mining Service Molded Case Circuit Breaker
Trip Type: Thermal Magnetic Non-Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 125A
kA IR 240V AC: 65 kA
kA IR 480V AC: 25 kA
kA IR 600V AC: 18 kA
kA IR 250V DC: 30 kA
Terminals: Load Lugs
Frame Type: EM Frame
Dimensions: WxHxD: 3 x 5.4 x 2.8 in. (76 x 137 x 71mm)

SIE EM6B125TL BRKR MING EM 600V 125