Menu Search
Mining Circuit Breakers Circuit Breaker, Mining Service; 3P; 600V AC; 100A
SIEMENS #FM6B100TW

Circuit Breaker, Mining Service; 3P; 600V AC; 100A

SKU # 78364321808
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Mining Service Molded Case Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 100A
Trip Range: 700-1200A Magnetic
kA IR 240V AC: 65 kA
kA IR 480V AC: 35 kA
kA IR 600V AC: 18 kA
kA IR 250V DC: 30 kA
Terminals: Without Lugs
Frame Type: FM Frame
Dimensions: WxHxD: 4.48 x 9.5 x 4 in. (113 x 241 x 101mm)

SIE FM6B100TW BREAKER MINING 100A 6