Menu Search
Mining Circuit Breakers Circuit Breaker, Mining Service; 3P; 1000V AC; 175A

SIEMENS #FMKB175TWUN

Circuit Breaker, Mining Service; 3P; 1000V AC; 175A

SKU #78364324170
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mining Service Molded Case Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Continuous Amps: 175A
Trip Range: 900-2000A Magnetic
kA IR 480V AC: 100 kA
kA IR 600V AC: 25 kA
kA IR 1000V AC: 10 kA at 1000Y/577V
Terminals: Without Lugs
Frame Type: FM Frame
Dimensions: WxHxD: 4.48 x 9.5 x 4 in. (113 x 241 x 101mm)

SIE FMKB175TWUN BREAKER MINING 175A