Menu Search
Mining Circuit Breakers Circuit Breaker, Mining Service; 2P; 600V AC; 90A
SIEMENS #EM6B090TL

Circuit Breaker, Mining Service; 2P; 600V AC; 90A

SKU # 78364321839
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Mining Service Molded Case Circuit Breaker
Trip Type: Thermal Magnetic Non-Interchangeable Trip
Voltage Max: 600V AC
Poles: 2P
Continuous Amps: 90A
kA IR 240V AC: 65 kA
kA IR 480V AC: 25 kA
kA IR 600V AC: 18 kA
kA IR 250V DC: 30 kA
Terminals: Load Lugs
Frame Type: EM Frame
Dimensions: WxHxD: 2 x 5.4 x 2.8 in. (50 x 137 x 71mm)

SIE EM6B090TL BRKR MING EM 600V 90A