Menu Search
Mining Circuit Breakers Circuit Breaker, Mining Service; 2P; 600V AC; 50A
SIEMENS #EM6B050MC1L

Circuit Breaker, Mining Service; 2P; 600V AC; 50A

SKU # 78364324284
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Mining Service Molded Case Circuit Breaker
Trip Type: Magnetic Non-Interchangeable Trip
Voltage Max: 600V AC
Poles: 2P
Continuous Amps: 50A
Trip Range: 50-200A Magnetic
kA IR 240V AC: 65 kA
kA IR 480V AC: 25 kA
kA IR 600V AC: 18 kA
kA IR 250V DC: 30 kA
Terminals: Load Lugs
Frame Type: EM Frame
Dimensions: WxHxD: 2 x 5.4 x 2.8 in. (50 x 137 x 71mm)

SIE EM6B050MC1L BRKR MING EM 600V 5