Menu Search

SIEMENS #EM6B025TL

Circuit Breaker, Mining Service; 1P; 600V AC; 25A

SKU: 78364321828
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mining Service Molded Case Circuit Breaker
Trip Type: Thermal Magnetic Non-Interchangeable Trip
Voltage Max: 600V AC
Poles: 1P
Continuous Amps: 25A
kA IR 240V AC: 65 kA
kA IR 480V AC: 25 kA
kA IR 600V AC: 18 kA
kA IR 250V DC: 30 kA
Terminals: Load Lugs
Frame Type: EM Frame
Dimensions: WxHxD: 1 x 5.4 x 2.8 in. (25 x 137 x 71mm)
Description
SIE EM6B025TL BRKR MING EM 600V 25A